Motion
470J8
Micro V-Belt - J Belt Section:, 8 Ribs, 47 in Overall Length, V-Ribbed
MI ITEM #05863859
MFR #470J8
List Price$68.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 8 Ribs, 47 in Overall Length, V-Ribbed
MI ITEM #05863859
MFR #470J8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.84/each for your price

Overview

Mfr description
470J8 MULTI-RIB

Specifications

  • Section
    J
  • Overall Length
    47 in
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    8
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    470J8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought