Motion
60230 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC, CP-HA, 5XNH A-MED

3M
60230 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC, CP-HA, 5XNH A-MED

Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
MI ITEM #05863898
MFR #60230 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC, CP-HA, 5XNH A-MED
Your Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60230 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC, CP-HA, 5XNH A-MED

Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
MI ITEM #05863898
MFR #60230 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC, CP-HA, 5XNH A-MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.39/each(List $9.41)

Overview

Mfr description
60230 SCOTCH-BRITE HOOKIT CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral cuts aggressively while leaving a fine finish
  • Open web resists loading, prolonging abrasive service life
  • Ideal for blending and finishing
  • May be used with random orbital sander or disc sander
  • Hook and Loop attachment makes for easy change out of discs

Specifications

  • Abrasive Type
    Non-woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Backing Material
    Non-woven
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    48011602301
  • Manufacturer Upc Number
    00048011602301
  • UPC_NO
    00048011602301
  • Color
    Beige
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought