Motion
9355X02X02
Male Pipe To Female Pipe Swivel 45° Elb
Mi Item #05863945
MFR #9355X02X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe To Female Pipe Swivel 45° Elb
Mi Item #05863945
MFR #9355X02X02

Mfr description
9355X02X02 PIPE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.44 in / 11.176 mm
  • Weight
    0.05 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1/8-27
  • End 1 Type
    Male
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1/8-27
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)