Motion
K61301
Red-E-Lube
MI ITEM #05864006
MFR #K61301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red-E-Lube
MI ITEM #05864006
MFR #K61301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K61301 RED-E-LUBE 12-14 OZ TUBE
  • Will not sling off, which can cause loss of product and effectiveness; Excellent load carrying capability; Superior protection; Special rust and corrosion inhibitors; Resistant to water, acids, salt spray, weather, dust, dirt and oxidation

Specifications

  • Application
    See label for application
  • NLGI Grade
    2
  • Container Size
    14 oz
  • Container Type
    Cartridge
  • Base Type
    Solvent
  • Food Grade
    Yes
  • Water Resistance
    Yes
  • Dropping Point
    550 °F
  • Color
    Red
  • Temperature Range
    -10°F - 550 °F
  • Max Operating Temperature
    550 °F
  • Solvent Free
    No
  • Scent
    Petroleum
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Form
    Solid (Gel)
  • Flammability
    Slightly flammable
  • Overall Length
    2.2 in
  • Overall Width
    2.2 in
  • Overall Height
    9.31 in
  • Shelf Life
    10 yr
  • Net Weight
    1 lbs
  • ECCN
    EAR99
  • Manufacturer Upc Number
    690858761309
  • Manufacturer Lead Time
    5-7 Days
  • Package Quantity
    12 Per Case
  • Concentration
    RTU
  • Harmonization Code
    2710.19.3500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought