Motion
875801
Quantum 2000 Aerosol
Mi Item #05864032
MFR #875801
Price$15.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quantum 2000 Aerosol
Mi Item #05864032
MFR #875801

Mfr description
875801 ZEP SELIG QUANTUM 2000 AERO DZ
  • Formulated with a highly effective blend of solvents which penetrate soil for efficient removal from surface; Low odor formula dries quickly without rinsing; Meets Douglas CSD #1 for general purpose cleaning; , Pratt and Whitney SPOP-6 (for cleaning of wiring harness and contact points); SPOP-208 (for solvent wiping) and G.E. Cleaning Method #23 for hand degreasing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.26/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Height
    9.75 in.
  • Length
    2.63 in.
  • Net Weight
    13 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Package Size
    12 x 13 oz
  • Storage Dimension Height
    10.2 in
  • Storage Dimension Length
    11.1 in
  • Storage Dimension Width
    8.5 in
  • Weight
    1.146 lbs
  • Width
    2.63 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease, oil and other soils
  • Application Instructions
    Spray and Wipe
  • Certification
    Douglas CSD #1
  • Chemical Type
    Solvent-Based
  • Cleaner Type
    Aerosol Solvent degreaser
  • Color
    Colorless
  • Composition
    petroleum naphtha
  • Concentration
    RTU
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    N/A
  • Food Grade
    N/A
  • Form
    Aerosol
  • Harmonization Code
    2710.19.9000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858875808
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    *
  • Scent
    Solvent
  • Solvent Free
    No
  • Surfaces Cleaned
    aircrafts, circuit boards, engine degreasing, auto chassis, Parts and equipment
  • UPC_NO
    10690858875805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)