Motion
CDBQ2B20-40DCM-HL-A93

SMC CORP OF AMERICA
CDBQ2B20-40DCM-HL-A93

CDBQ2B20-40DCM-HL-A93
Mi Item #05864081
MFR #CDBQ2B20-40DCM-HL-A93
Price$141.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B20-40DCM-HL-A93

CDBQ2B20-40DCM-HL-A93
Mi Item #05864081
MFR #CDBQ2B20-40DCM-HL-A93

Mfr description
CDBQ2B20-40DCM-HL-A93 CYL, COMPACT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cushion Type
    Rubber Bumpers
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)