Motion
10115844
V-Gard® Visor - Polycarbonate Material, Clear Color
Mi Item #05864121
MFR #10115844
Price$40.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Gard® Visor - Polycarbonate Material, Clear Color
Mi Item #05864121
MFR #10115844

Mfr description
10115844 CLEAR VISOR
  • Maximum UV protection
  • Impact-rated (Z87+)
  • Slightly thicker for industrial impact applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.91/each

Specifications

Dimensions

  • Weight
    0.467 lbs
  • Window Height
    5.827 in
  • Window Thickness
    0.098 in
  • Window Width
    9.055 in

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2015, ASTM F2178-2008
  • Window Coating
    Anti-Fog, Anti-Scratch
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Face Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)