Motion
177814MPT-42
Panther Drive Belt - 14MPT, 14 mm Pitch, 1778 mm Overall Length, 42 mm Width, 127 Teeth
MI ITEM #05864333
MFR #177814MPT-42
Price$501.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Drive Belt - 14MPT, 14 mm Pitch, 1778 mm Overall Length, 42 mm Width, 127 Teeth
MI ITEM #05864333
MFR #177814MPT-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$501.81/each

Specifications

Dimensions

  • Overall Length
    1778 mm
  • Overall Width  
    42 mm
  • Pitch
    14 mm
  • Pitch Length
    1778 mm

Details

  • Belt Type
    14MPT
  • Manufacturer Upc Number
    785201943591
  • Material
    Polychloroprene
  • Number Of Teeth  
    127
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201943591

Overview

Mfr description
1778-14MPT-42 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought