Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsSlide Bearing
- Bracket 1Slide Bearing
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Mounting TypeSlide Bearing
- Operating Pressure Range1 to 0.15 MPa
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesCXW
- TypeGuide Cylinder