Motion
P2B-SC-112-LL

DODGE
P2B-SC-112-LL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05864468
MFR #P2B-SC-112-LL
Price$319.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SC-112-LL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05864468
MFR #P2B-SC-112-LL

Mfr description
P2B-SC-112-LL PIL BLK 073973
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.14/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center To Center Length
    5.5000 to 5.5000 in
  • Bore Diameter
    1-3/4 in
  • Weight
    5.02 lbs

Details

  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Duty Type
    Standard Duty
  • End Cap Groove
    No End Cap Groove
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flinger Material
    Steel
  • Flinger Type
    Standard Flinger
  • Housing Material
    Cast Iron
  • Inner Ring Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    General Purpose
  • Manufacturer Upc Number
    782476377977
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Retainer Material
    Nylon
  • Retainer Type
    Standard Retainer
  • Seal Type
    Shield
  • Self Aligning
    Self Centering
  • Series
    209 Series
  • UPC_NO
    782476377977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)