Motion
HM212049/HM212011

PEER BEARING CO (SKF)
HM212049/HM212011

Tapered Roller Bearing Assembly - 2.6250 in Bore, 4.8125 in OD
MI ITEM #05864616
MFR #HM212049/HM212011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HM212049/HM212011

Tapered Roller Bearing Assembly - 2.6250 in Bore, 4.8125 in OD
MI ITEM #05864616
MFR #HM212049/HM212011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM212049/HM212011 SET

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    4.8125 in
  • Bore Type
    Round
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Manufacturer Catalog
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text