Motion
LM501349/LM501310

PEER BEARING CO (SKF)
LM501349/LM501310

Tapered Roller Bearing Assembly - 1.6250 in Bore, 2.8910 in OD, 0.7700 in Width
MI ITEM #05864619
MFR #LM501349/LM501310
Price$39.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
LM501349/LM501310

Tapered Roller Bearing Assembly - 1.6250 in Bore, 2.8910 in OD, 0.7700 in Width
MI ITEM #05864619
MFR #LM501349/LM501310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter
    2.8910 in
  • Overall Width
    0.7700 in

Details

  • Application
    Agriculture
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106148845

Overview

Mfr description
LM501349/10 TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought