Motion
M802048
Tapered Roller Bearing Cone - 1.6250 in ID, 1.0100 in Cone Width, 52110 Bearing Grade Chromium Steel Material
Mi Item #05864621
MFR #M802048
Price$36.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.6250 in ID, 1.0100 in Cone Width, 52110 Bearing Grade Chromium Steel Material
Mi Item #05864621
MFR #M802048

Mfr description
M802048 CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Cone Width  
    1.0100 in
  • Fillet Radius
    0.14 in

Details

  • Abma Precision Rating
    Class 2
  • Bore Type
    Straight
  • Cage Material
    Stamped and Formed Mild Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    8865590333882
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • Standards Met
    ASTM A295
  • UPC_NO
    1200106772507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)