Motion
S-EHD-63MB
Plate Caster - EHD Series, Cast Iron Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 2500 lbs Load Capacity
MI ITEM #05864929
MFR #S-EHD-63MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - EHD Series, Cast Iron Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 2500 lbs Load Capacity
MI ITEM #05864929
MFR #S-EHD-63MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-EHD-63MB SWIVEL CASTER EHD 6 X3

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    EHD Series
  • Caster Rig Type
    Precision Extra Heavy Duty
  • Wheel Diameter
    6 in
  • Face Width
    3 in
  • Wheel Hardness
    188 BHN
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    2500 lbs
  • Mount Height
    8.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    34.00 lbs
  • Wheel Material Type
    Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought