Motion
S-EMD2-84FST
Plate Caster - EMD2 Series, Forged Steel Wheel Material, 8 in Wheel Diameter, 4 in Face Width, 34000 lbs Load Capacity
MI ITEM #05864968
MFR #S-EMD2-84FST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - EMD2 Series, Forged Steel Wheel Material, 8 in Wheel Diameter, 4 in Face Width, 34000 lbs Load Capacity
MI ITEM #05864968
MFR #S-EMD2-84FST

Mfr description
S-EMD2-84FST SWIVEL EMD2 DUAL 8X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Min Bolt Hole Spacing
    7 x 7 in
  • Mount Height
    11.5000 in
  • Mounting Plate Size  
    8-1/2 x 8-1/2 in
  • Weight
    165.00 lbs
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Enhanced Maxi-Duty Dual Wheel
  • Caster Series
    EMD2 Series
  • Caster Type
    Swivel
  • Load Capacity
    34000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Tapered
  • Wheel Material Type
    Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)