Motion
W-520-SVB-1/2
Stainless Steel V-Grooved Caster Wheel - 5 in Dia., 2 in Face, Stainless Steel Ball Bearing, 950 lbs Capacity
MI ITEM #05865455
MFR #W-520-SVB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel V-Grooved Caster Wheel - 5 in Dia., 2 in Face, Stainless Steel Ball Bearing, 950 lbs Capacity
MI ITEM #05865455
MFR #W-520-SVB-1/2

Mfr description
W-520-SVB-1/2 STAINLESS V GROOVE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Groove Width
    7/8 in
  • Hub Diameter
    2.0000 in
  • Hub Length
    2-1/2 in
  • Weight
    12.00 lbs
  • Wheel Diameter
    5 in

Details

  • Core Color
    Stainless
  • Country of Origin
    US
  • Load Capacity
    950 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -40 to 250 °F
  • Tread Color
    Stainless
  • Type Of Bearing
    Stainless Steel Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material
    Stainless Steel
  • Wheel Material Type
    V-Grooved - Stainless Steel
  • Wheel Type
    V-Grooved Stainless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)