Specifications
Dimensions
- Face Width3 in
- Hub Length3-1/4 in
- Weight15.00 lbs
- Wheel Diameter12 in
Details
- Core ColorBlack
- Load Capacity3500 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-50 to 300 °F
- Tread ColorBlack
- Type Of BearingPlain Bore
- Wheel Material TypePhenolic Resin
Overview
Mfr description
W-1230-PL-1-15/16 PLASTEX WHEEL