Motion
W-POR-2210-1-3/4
Rubber Press-on Caster Wheel - 22 in Dia., 10 in Face, Tapered Bearing
MI ITEM #05866329
MFR #W-POR-2210-1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Press-on Caster Wheel - 22 in Dia., 10 in Face, Tapered Bearing
MI ITEM #05866329
MFR #W-POR-2210-1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-POR-2210-1-3/4 PRESS ON RUBBER

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    22 in
  • Face Width
    10 in
  • Type Of Bearing
    Tapered
  • Hub Length
    9-1/2 in
  • Wheel Material Type
    Press-on Rubber
  • Core Color
    Unpainted Cast Iron
  • Tread Color
    Thick Black Rubber
  • Operating Temperature Range
    -70 to 160 °F
  • Weight
    367.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text