Motion
WFT-122FT-2
Cast Iron Double Flanged Caster Wheel - 12 in Dia., 4-1/4 in Face, Tapered Bearing, 18000 lbs Capacity
MI ITEM #05866981
MFR #WFT-122FT-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Double Flanged Caster Wheel - 12 in Dia., 4-1/4 in Face, Tapered Bearing, 18000 lbs Capacity
MI ITEM #05866981
MFR #WFT-122FT-2

Mfr description
WFT-122FT-2 TRACK WHEEL DF 12X2-7/8 2TPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4-1/4 in
  • Weight
    148.00 lbs
  • Wheel Diameter
    12 in

Details

  • Load Capacity
    18000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Flanged - Cast Iron Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)