Specifications
Dimensions
- Face Width2 in
- Hub Length2-1/4 in
- Weight11.00 lbs
- Wheel Diameter12 in
- Wheel Width2.2500 in
Details
- Core ColorRed
- Country of OriginUS
- Description KeywordAluminum Core
- Hardness70 Shore A
- Load Capacity720 lbs
- Load Capacity Range600 to 999 lb
- Operating Temperature Range-30 to 250 °F
- Tread ColorBlack Rubber
- Type Of BearingRoller
- Wheel Bearing TypeStraight Roller
- Wheel MaterialAluminum
- Wheel Material TypeRubber on Aluminum Core
- Wheel TypeRubber