1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PEER BEARING CO (SKF)
492A
Tapered Roller Bearing Cup - 5.2500 in OD, 0.8750 in Width
MI ITEM #
05867442
MFR #
492A
Your Price
$60.53
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
PEER BEARING CO (SKF) 492A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER BEARING CO (SKF)
492A
Tapered Roller Bearing Cup - 5.2500 in OD, 0.8750 in Width
MI ITEM #
05867442
MFR #
492A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$60.53
/each
(List
$83.54
)
Qty
Add to Cart
Overview
Mfr description
492A CUP
Specifications
Outside Diameter
5.2500 in
Cup Width
0.8750 in
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data