Motion
50-2SSCLCP

TSUBAKI (UST)
50-2SSCLCP

50-2SSCLCP
Mi Item #05867505
MFR #50-2SSCLCP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-2SSCLCP

50-2SSCLCP
Mi Item #05867505
MFR #50-2SSCLCP

Mfr description
50-2 SS CL CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.200 in
  • Plate Thickness
    0.080 in
  • Weight
    0.07 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)