Motion
HPCE-47
47 mm Roller Dia, 27.60 mm Roller Width, 20 mm Stud Dia, 40.50 mm Stud Length
MI ITEM #05867669
MFR #HPCE-47
List Price$214.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
47 mm Roller Dia, 27.60 mm Roller Width, 20 mm Stud Dia, 40.50 mm Stud Length
MI ITEM #05867669
MFR #HPCE-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.76/each for your price

Overview

Mfr description
HPCE-47 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    22.50 mm
  • Thread Size
    M20 × 1.5
  • Eccentricity
    1.0000 in
  • Manufacturer Catalog Number
    0009583500
  • Weight
    0.45 kg
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text