Overview
Mfr description
CDQ2B25-25DFCMZ-A73CL COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginJP
- Stroke25 mm
- Piston ActionDouble-Acting
- Auto-SwitchA73C - Reed, DC Volt <gt/>5,<lt/>24, LED, Connector, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Number Of Auto Switches2
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data