Motion
UELT209D1

NTN
UELT209D1

Take-Up Ball Bearing Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Eccentric Collar Collar, Light Duty
MI ITEM #05867818
MFR #UELT209D1
List Price$314.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELT209D1

Take-Up Ball Bearing Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Eccentric Collar Collar, Light Duty
MI ITEM #05867818
MFR #UELT209D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.09/each for your price

Overview

Mfr description
UELT209D1

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Slot Spacing
  • Seal Material
    Nitrile Rubber
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Hole Diameter
    1.1562 in, 29.0 mm
  • Duty Type
    Light Duty
  • Seal Type
    Contact
  • Between Frame Width
    102.0 mm, 4.0156 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    1.9375 in; 49.0 mm
  • Overall Length
    145 mm
  • Overall Height
    117 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.2170 in
  • Replacement Bearing
    UEL209D1
  • Type Of Bearing
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    3500 rpm
  • Radial Static Load Capacity
    4600 lbf
  • Manufacturer Catalog Number
    UELT209D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359666120
  • UPC_NO
    4547359738452
  • Weight
    5.5 lbs
  • Housing ID
    T209D1
  • Radial Dynamic Load Capacity
    7300 lbf
  • Spec Sheet
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought