Motion
N9690TCM

MCR SAFETY
N9690TCM

Ninja® Therma Force General Purpose Work Glove - Size M or Size 8, ANSI Cut Level Level 5, Seamless Knit
MI ITEM #05867862
MFR #N9690TCM
Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9690TCM

Ninja® Therma Force General Purpose Work Glove - Size M or Size 8, ANSI Cut Level Level 5, Seamless Knit
MI ITEM #05867862
MFR #N9690TCM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.35/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Bi-Polymer
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Bi-Polymer
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Bi-Polymer
  • Coating Style
    Bi-Polymer
  • Color
    Gray
  • Construction Description
    13 Gauge gray Dyneema Diamond Technology exterior with an acrylic terry interior liner
  • Cuff Type
    Knit Wrist
  • Description
    Ninja Therma Force Insulated Cut Resistant Work Gloves Bi-Polymer Coated Palm and Fingertips Dyneema Diamond Technology Acrylic Terry Liner for Warmth
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    Actifresh, Eco-Friendly Packaging, Insulated
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Bi-Polymer
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13/7 ga
  • Liner/Shell Material
    Dyneema Diamond Technology
  • Lining Material
    Acrylic
  • Manufacturer Catalog Number
    N9690TCM
  • Material
    Dyneema Diamond Technology
  • Material Type
    Dyneema Diamond Technology
  • Other Standards Met
    EN 511
  • Product Line
    Ninja
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105:2024, EN 511
  • Type
    Seamless Knit
  • UPC_NO
    45143969227

Overview

Mfr description
N9690TCM NINJA THERMA FORCE 7G IN-13G
  • Insulated;Actifresh;Eco-Friendly Packaging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought