Overview
Mfr description
CDQ2A40TN-250DCMZ-A73Z COMPACT
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginJP
- Stroke250 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchReed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeBoth Ends Tapped
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data