Specifications
Dimensions
- Cone Height18 in
Details
- Base MaterialLow Density Polyethelene
- Collapsible Or Rigid ConeRigid Cone
- Cone ColorOrange
- Cone MaterialLow Density Polyethelene
- Product TypeTraffic Cones
- Standards MetBNQ/CAN 1941-501
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)