Overview
Mfr description
1617/28 TRAFFIC CONE
Specifications
- Cone ColorOrange
- Cone Height28 in
- Collapsible Or Rigid ConeRigid Cone
- Cone MaterialLow Density Polyethelene
- Base MaterialLow Density Polyethelene
- Standards MetBNQ/CAN 1941-501
- Product TypeTraffic Cones
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data