Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254491943

Flap Disc - Type 27, 5 in Disc Diameter, P80 Grit, 12000 rpm, Package Qty: 5
MI ITEM #05868055
MFR #66254491943

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66254491943 5" X 5/8-11 FLAP DISC 80GRIT
  • Premium ceramic alumina and zirconia alumina abrasive blend for excellent performance and efficiencies on mild carbon steel and ferrous metal/cast iron applications
  • Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Flexible plastic backing plate adds conformability and is quickly, easily trimmable
  • Polyester/cotton backing combination for good cut rate and finishing
  • Medium 80 grit for light blending and cleaning

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grade
    Coarse Grit
  • Grit Number
    P80
  • Center Hole Thread Size
  • Max Rpm
    12000 rpm
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text