Motion
SPPBOM40
Super Linear Guide Round Shaft Pillow Block - Open, 1.5750 in Shaft Diameter, 91 mm Overall Length
Mi Item #05868084
MFR #SPPBOM40
Price$581.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - Open, 1.5750 in Shaft Diameter, 91 mm Overall Length
Mi Item #05868084
MFR #SPPBOM40

Mfr description
SPPBOM40 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.03/each

Specifications

Dimensions

  • Overall Height
    77 mm
  • Overall Length
    91 mm
  • Overall Width
    3.5830 in
  • Shaft Diameter
    1.5750 in

Details

  • Dynamic Load Capacity
    8620 N
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Linear Pillow Block
  • Static Load Capacity
    9480 N
  • Technical Specifications
  • UPC_NO
    662486262381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)