1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
1/4 28 H3 1003
1/4 28 H3 1003
MI ITEM #
05868297
MFR #
1/4 28 H3 1003
Your Price
$9.85
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES 1/4 28 H3 1003
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
1/4 28 H3 1003
1/4 28 H3 1003
MI ITEM #
05868297
MFR #
1/4 28 H3 1003
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$9.85
/each
(List
$11.94
)
Qty
Add to Cart
Overview
Mfr description
C54471 1/4-28 UNF H3 4F BOT
Specifications
Material
High Speed Steel
Finish Coating
Bright
Chamfer
Bottoming
Thread Limit/Fit
H3
Number Of Flutes
2
Thread Size
1/4-28
Thread Length
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought