Motion
PHS18LA
PHS18LA
Mi Item #05868328
MFR #PHS18LA
Price$115.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS18LA
Mi Item #05868328
MFR #PHS18LA

Mfr description
PHS 18 LA ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.16/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Head Diameter
    42 mm
  • Maximum Outside Diameter
    42 mm
  • Overall Height
    92 mm
  • Thread Size
    M18x1.5
  • Weight
    0.65 lb

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Left Hand
  • Thread Type
    M18
  • UPC_NO
    4549557048593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)