Motion
43-605
Bench Spirit Level - Level method: Vial, Aluminum Frame, 9 in OAL
Mi Item #05868352
MFR #43-605
Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Spirit Level - Level method: Vial, Aluminum Frame, 9 in OAL
Mi Item #05868352
MFR #43-605

Mfr description
43-605 FATMAX® MAGNETIC TORPEDO LEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.88/each

Specifications

Dimensions

  • Length
    9 in

Details

  • Accuracy
    ±0.0005 in
  • Frame Material
    Aluminum
  • Level Type
    Torpedo
  • Leveling Method
    Vial
  • Number Of Vials
    2
  • UPC_NO
    076174436051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)