Motion
94-248
Combination Hand Tool Set - 65 Pcs
Mi Item #05868364
MFR #94-248
Price$138.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Hand Tool Set - 65 Pcs
Mi Item #05868364
MFR #94-248

Mfr description
94-248 65 PIECE MIXED TOOL SET
  • Set packaged in blow molded case for easy tool storage
  • Tools meet or exceed ANSI specs
  • Hex key sets come in durable caddies to keep keys organized, one for SAE keys and a separate one for Metric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.76/each

Specifications

Dimensions

  • Contents
    1/4 in Dr. Sockets, Slip Joint Pliers 6 in, Phillips Screwdriver 2 pt, Flat Screwdriver 6.5 mm, Hex Keys Metric, Hex Keys SAE, Blow Molded Carry Case, 1/4 in Dr Specialty Bits, 16 ft Tape Rule, 18 mm Snap-Off Knife, 1/4 in Dr Bit Holder, 1/4 in Dr Round Head Ratchet, Spinner Handle, Claw Hammer, Torpedo Level, Long Nose Pliers 6 in
  • Drive Size
    1/4 in
  • Fractional Sizes
    1/4 in

Details

  • Accessories
    Blow Molded Carry Case
  • Additional Details
    Case Included, Yes, Storage Case, Blow Molded
  • Case Included
    Yes
  • Case Material
    Blow mold
  • Case Type
    Blow Molded Case
  • Color
    Black
  • Finish Coating
    Full polish
  • IEC 60900 Compliant
    No
  • Includes
    Metric Hex Keys, Inch Hex Keys, Screwdrivers, Pliers, Measureing tapes, Racheting 1/4 in socket wrench, 6 in wrench, adjustable wrench, 1/4 in hex shank drive handle, 1/2 in hex shank bits, hammers, utility knives, levels
  • Kit Style
    Blow Mold Case
  • Manufacturer Catalog Number
    94-248
  • Manufacturer Upc Number
    076174942484
  • Measurement Type
    Metric and SAE
  • NFPA 70E Compliant
    Not Tested
  • Number Of Pieces
    65
  • Number Of Tools In Set
    65
  • Sockets Included
    5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8 in
  • Specific Tools Included
    1/4 in Dr. Sockets, Slip Joint Pliers 6 in, Phillips Screwdriver 2 pt, Flat Screwdriver 6.5 mm, Hex Keys Metric, Hex Keys SAE, Blow Molded Carry Case, 1/4 in Dr Specialty Bits, 16 ft Tape Rule, 18 mm Snap-Off Knife, 1/4 in Dr Bit Holder, 1/4 in Dr Round Head Ratchet, Spinner Handle, Claw Hammer, Torpedo Level, Long Nose Pliers 6 in
  • Tool Kit Type
    Homeowner's
  • Tool Set General Category
    Mixed Hand Tool Set
  • Tool Set Specific Type
    Mixed Metric SAE
  • Tool Type
    Tool Kit
  • Tool Type Included
    Socket, Pliers, Screwdriver, Hex Key, Tape Rule, Knife, Ratchet, Hammer, Level
  • UPC_NO
    076174942484
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)