Specifications
Dimensions
- Bore Diameter40 mm
- Outside Diameter80 mm
- Overall Width23 mm
Details
- Bore TypeStraight
- Cage MaterialSteel Cage
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC3
- Lubrication Hole TypeOil Groove and Holes In Outer Ring
- Manufacturer Upc Number029176005329
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series222
- UPC_NO029176005329
Overview
Mfr description
22208CDE4C3 STD.SMALL SPHER.ROL.BRGS