Motion
22210EAE4C2
Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Straight Bore, Open, C2
MI ITEM #05868376
MFR #22210EAE4C2
Your Price$292.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Straight Bore, Open, C2
MI ITEM #05868376
MFR #22210EAE4C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$292.68/each(List $351.21)

Overview

Mfr description
22210EAE4C2 STD.SMALL SPHER.ROL.BRGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    27876.316 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    26752.271 lbf
  • Maximum RPM (Grease)
    5600 rpm
  • Max Rpm
    9500 rpm
  • Cage Material
    Steel Cage
  • Fillet Radius
    1 mm
  • Series
    222
  • Manufacturer Upc Number
    029176789984
  • UPC_NO
    029176789984
  • Harmonization Code
    8482300080
  • Weight
    1.345 lbs
  • Maximum Speed
    9500 rpm
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text