Motion
22210SWREAG5BC4

NSK CORP, BEARING DIV
22210SWREAG5BC4

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Straight Bore, Open, C4
MI ITEM #05868379
MFR #22210SWREAG5BC4
List Price$421.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22210SWREAG5BC4

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Straight Bore, Open, C4
MI ITEM #05868379
MFR #22210SWREAG5BC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$421.45/each for your price

Overview

Mfr description
22210SWREAG5BC4 STD.SMALL SPHER.ROL.BRGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    99000 N
  • Country of Origin
    JP
  • Static Load Capacity
    119000 N
  • Cage Material
    Steel Cage
  • Series
    222
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176681349
  • UPC_NO
    029176681349
  • Harmonization Code
    8482300080
  • Weight
    1.34 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought