Specifications
Dimensions
- Bore Diameter220 mm
- Outside Diameter460 mm
- Overall Width145 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC3
- Manufacturer Upc Number029176823428
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series223
- UPC_NO029176823428
Overview
Mfr description
22344CAME4C3P53