Motion
23026CDE3C3W507

NSK CORP, BEARING DIV
23026CDE3C3W507

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open, C3
MI ITEM #05868581
MFR #23026CDE3C3W507
List Price$1,800.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23026CDE3C3W507

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open, C3
MI ITEM #05868581
MFR #23026CDE3C3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,800.56/each for your price

Overview

Mfr description
23026CDE3C3W507 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    400000 N
  • Country of Origin
    JP
  • Static Load Capacity
    655000 N
  • Maximum RPM (Grease)
    1700 rpm
  • Max Rpm
    2000 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Series
    230
  • Manufacturer Upc Number
    029176823893
  • UPC_NO
    029176823893
  • Harmonization Code
    8482300080
  • Weight
    6.01 kg
  • Maximum Speed
    2000 rpm
  • Description
    Spherical roller bearing, series 230
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text