Motion
23052CAME4C4
Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Straight Bore, Open, C4
Mi Item #05868624
MFR #23052CAME4C4
Price$9,243.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Straight Bore, Open, C4
Mi Item #05868624
MFR #23052CAME4C4

Mfr description
23052CAME4C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,243.91/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    104 mm
  • Weight
    102.735 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    400160.02 lbf
  • Internal Clearance
    C4
  • Max Rpm
    1900 rpm
  • Maximum RPM (Grease)
    800 rpm
  • Maximum Speed
    1900 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    580007.22 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)