Specifications
Dimensions
- Bore Diameter280 mm
- Outside Diameter420 mm
- Overall Width106 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC0
- Manufacturer Upc Number029176813344
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series230
- UPC_NO029176813344
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)