Motion
23192CAMKC4P55W507

NSK CORP, BEARING DIV
23192CAMKC4P55W507

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #05868749
MFR #23192CAMKC4P55W507
Your Price$92,011.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23192CAMKC4P55W507

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #05868749
MFR #23192CAMKC4P55W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$92,011.21/each(List $111,664.80)

Overview

Mfr description
23192CAMKC4P55W507

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    5700000 N
  • Country of Origin
    JP
  • Maximum RPM (Grease)
    300 rpm
  • Cage Material
    Brass Cage
  • Series
    231
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176826184
  • UPC_NO
    029176826184
  • Harmonization Code
    8482300080
  • Weight
    896.30 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought