Motion
23226CAMC3W507

NSK CORP, BEARING DIV
23226CAMC3W507

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 80 mm Width, Straight Bore, Open, C3
MI ITEM #05868765
MFR #23226CAMC3W507
Your Price$2,459.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23226CAMC3W507

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 80 mm Width, Straight Bore, Open, C3
MI ITEM #05868765
MFR #23226CAMC3W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,459.38/each(List $3,074.22)

Overview

Mfr description
23226CAMC3W507

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    875000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1080000 N
  • Maximum RPM (Grease)
    1200 rpm
  • Cage Material
    Brass Cage
  • Series
    232
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176826375
  • UPC_NO
    029176826375
  • Harmonization Code
    8482300080
  • Weight
    31.74 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text