Motion
23230CAME4C3
Spherical Roller Bearing - 150 mm ID, 270 mm OD, 96 mm Width, Straight Bore
MI ITEM #05868776
MFR #23230CAME4C3
Price$3,752.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 150 mm ID, 270 mm OD, 96 mm Width, Straight Bore
MI ITEM #05868776
MFR #23230CAME4C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,752.66/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    96 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176010101
  • Maximum RPM (Grease)
    1100 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    350702.04 lbf
  • UPC_NO
    029176010101

Overview

Mfr description
23230CAME4C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text