Motion
23236CAG5ME4C3-HTF

NSK CORP, BEARING DIV
23236CAG5ME4C3-HTF

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 112 mm Width, Straight Bore, Open, C3
MI ITEM #05868786
MFR #23236CAG5ME4C3-HTF
List Price$7,863.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23236CAG5ME4C3-HTF

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 112 mm Width, Straight Bore, Open, C3
MI ITEM #05868786
MFR #23236CAG5ME4C3-HTF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,863.84/each for your price

Overview

Mfr description
23236CAG5ME4C3-HTF

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    292500 kN
  • Country of Origin
    JP
  • Static Load Capacity
    474500 kN
  • Maximum RPM (Grease)
    850 rpm
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Series
    232
  • Manufacturer Upc Number
    029176782275
  • UPC_NO
    029176782275
  • Harmonization Code
    8482300080
  • Weight
    38.81 kg
  • Description
    Spherical roller bearing, series 232, HTF: Long-life Hi-TF steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text