Motion
23240CAMKC3W507

NSK CORP, BEARING DIV
23240CAMKC3W507

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #05868799
MFR #23240CAMKC3W507
List Price$9,481.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23240CAMKC3W507

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #05868799
MFR #23240CAMKC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,481.89/each for your price

Overview

Mfr description
23240CAMKC3W507

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2070000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2750000 N
  • Maximum RPM (Grease)
    750 rpm
  • Max Rpm
    1000 rpm
  • Cage Material
    Brass Cage
  • Fillet Radius
    3 mm
  • Series
    232
  • Manufacturer Upc Number
    029176826757
  • UPC_NO
    029176826757
  • Harmonization Code
    8482300080
  • Weight
    57 kg
  • Maximum Speed
    1000 rpm
  • Description
    Spherical Roller Bearing, Series 232
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought