Motion
23264CAG3MKP55W507

NSK CORP, BEARING DIV
23264CAG3MKP55W507

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #05868819
MFR #23264CAG3MKP55W507
Price$46,468.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23264CAG3MKP55W507

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #05868819
MFR #23264CAG3MKP55W507

Mfr description
23264CAG3MKP55W507
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46,468.96/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    208 mm
  • Weight
    270 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 232, Nsk Hps: High Performance Capacity
  • Dynamic Load Capacity
    4850000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176798429
  • Max Rpm
    600 rpm
  • Maximum RPM (Grease)
    450 rpm
  • Maximum Speed
    600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    6900000 N
  • UPC_NO
    029176798429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)