Motion
23322CAME4C4VE

NSK CORP, BEARING DIV
23322CAME4C4VE

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.1 mm Width, Straight Bore, Open, C4
Mi Item #05868832
MFR #23322CAME4C4VE
Price$3,308.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23322CAME4C4VE

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.1 mm Width, Straight Bore, Open, C4
Mi Item #05868832
MFR #23322CAME4C4VE

Mfr description
23322CAME4C4VE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,308.74/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    92.10 mm
  • Weight
    44.97 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    975000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176406263
  • Maximum Speed
    1300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    233
  • Static Load Capacity
    1050000 N
  • UPC_NO
    029176406263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)