Motion
23340CAG5ME4C4VETF

NSK CORP, BEARING DIV
23340CAG5ME4C4VETF

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 165 mm Width, Straight Bore, Open, C4
MI ITEM #05868838
MFR #23340CAG5ME4C4VETF
List Price$26,904.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23340CAG5ME4C4VETF

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 165 mm Width, Straight Bore, Open, C4
MI ITEM #05868838
MFR #23340CAG5ME4C4VETF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,904.36/each for your price

Overview

Mfr description
23340CAG5ME4C4VETF

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2340000 N
  • Country of Origin
    JP
  • Static Load Capacity
    3550000 N
  • Cage Material
    Brass
  • Series
    233
  • Manufacturer Upc Number
    029176771514
  • UPC_NO
    029176771514
  • Harmonization Code
    8482300080
  • Weight
    108.786 kg
  • Description
    Spherical roller bearing, series 233, HTF: Long-life Hi-TF steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought